Bevco Sit Stand Stool 3505 - Polyurethane - Black
|
Questions & Answers (0)
Product Description
Bevco Sit Stand Stool - Polyurethane Seat, 5-Star Black Nylon Base
BEVCO's Standing Seat Stool promotes dynamic standing for people who are not able to sit or choose to stand throughout the workday. Sit stand stools take the weight off legs and the angle of the seat opens hips to improve circulation while maintaining the back's natural alignment. While not intended to be used as a traditional seat, sit stands provide periods of relief while fostering high levels of productivity. Available in different base styles.
BEVCO's Standing Seat Stool promotes dynamic standing for people who are not able to sit or choose to stand throughout the workday. Sit stand stools take the weight off legs and the angle of the seat opens hips to improve circulation while maintaining the back's natural alignment. While not intended to be used as a traditional seat, sit stands provide periods of relief while fostering high levels of productivity. Available in different base styles.
PRICE
$269.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 25 in |
| Height | 32 in |
| Weight Capacity | 350 lbs |
| Seat Width | 17.5 in |
| Seat Depth | 9 in |
| Seat Height | 22 in |
| Seat Height Maximum | 22 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
Product Details
| Assembly Required | Yes |
| Type | Sit Stand/ Perch Stool |
| Frame Color Family | Black |
| Upholstery Material | Polyurethane |
| Seat Color Family | Black |
| Casters Included | No |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 3505 |
| Back Type | Backless |
| Seat Material | Polyurethane |
| Brand | Bevco |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | GreenGuard Gold/ANSI/BIFMA |