Bevco 3550E-V-BLK Versa Upholstered ESD Vinyl Stool, Aluminum Base, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bevco Versa Upholstered ESD Vinyl Stool, 5-Star Polished Aluminum Base
BEVCO's complete line of backless stools are built for a wide range of applications including general office, medical, laboratory, factory, electronic assembly and cleanroom. These stools are designed to support the tasks required in any environment while increasing comfort and productivity. Most are available in polyurethane, fabric and vinyl options as well as a variety of base styles. ESD seating solutions are appropriate for manufacturing facilities that produce PCBs and other electronic components, technical production facilities and environments dealing with delicate medical electronics. ESD models are static dissipative when measured according to the ANSI/ESD STM 12.1-2013 standards.
Bevco's vinyl is anti-fungal and anti-bacterial meeting ASTM G21 and AATCC TM147 standards offering a cleaner and safer product. This vinyl offers superior strength and durability while being easy to clean.It has been rated to meet numerous standards including CAL 117, FMVSS 302 and NFPA 260.
Casters Sold Separately – Click Here
BEVCO's complete line of backless stools are built for a wide range of applications including general office, medical, laboratory, factory, electronic assembly and cleanroom. These stools are designed to support the tasks required in any environment while increasing comfort and productivity. Most are available in polyurethane, fabric and vinyl options as well as a variety of base styles. ESD seating solutions are appropriate for manufacturing facilities that produce PCBs and other electronic components, technical production facilities and environments dealing with delicate medical electronics. ESD models are static dissipative when measured according to the ANSI/ESD STM 12.1-2013 standards.
Bevco's vinyl is anti-fungal and anti-bacterial meeting ASTM G21 and AATCC TM147 standards offering a cleaner and safer product. This vinyl offers superior strength and durability while being easy to clean.It has been rated to meet numerous standards including CAL 117, FMVSS 302 and NFPA 260.
Casters Sold Separately – Click Here
PRICE
$315.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Height | 31-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 21-1/2 - 31-1/2 in |
| Min Seat Height | 21-1/2 in |
| Max Seat Height | 31-1/2 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 3550E-V-BLK |
| Brand | Bevco |
| Type | ESD Stool |
| Color | Black |
| Series | Versa |
| Mobile or Stationary | Stationary |
| Seat Color Family | Black |
| Casters Included | No |
| Description | ESD Vinyl Upholstered Stool |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Vinyl |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | GreenGuard Gold/ANSI/BIFMA |