Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230731

MPN #: JT9-354401

Jet JT9-354401 J-2530 15 Bench Model Drill Press, 115V, 1-Phase

Product Description

Accuracy, stability and versatility are the benchmark features of the JET 15" and 20" Drill Presses. This high quality line of JET Drill Presses offer a greater range in spindle speeds than other machines of this class. JET backs their machines with the industry-leading Two Year Warranty.

Features:
  • Cast iron head
  • Large quill allows greater accuracy
  • Head casting features a permanently lubricated ball bearing spindle assembly, using four heavy duty ball bearings in an enclosed quill for longer life.
  • Table tilts 45°
  • Large ground steel column diameter for maximum head and table support
  • Hinged metal belt and pulley cover
  • Accurate depth stop displays inch/mm and has a quick set bolt fast
  • 5/8 Drill chuck and arbor


PRICE
$1,329.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15 in
Spindle Travel3-3/8 in
Base Work Table8 X 8 in
Base Dimensions11 X 18-1/2 in
Drills to Center of Circle15 in
Quill Travel3-1/8 in
Quill Diameter1-7/8 in
Spindle Distance To Table (Max)15 in
Table Size (L x W)11-1/2 X 11-1/2 in
Swing15 in
Chuck Size5/8 in
Column Diameter2-7/8 in
Spindle Distance To Base24 in
Distance Spindle To Column7-1/2 in

Product Details

Drilling Capacity Mild Steel1/2
Motor Voltage115 V
Motor3/4 HP, 115V, 1 Ph
Phase1
Manufacturers Part NumberJT9-354401
Motor Horsepower3/4 HP
Spindle Taper2 MT
BrandJET
Drilling Capacity Cast Iron5/8
Number of Spindle Speeds16
Work Table Weight Capacity44 lbs
StyleBench
Range of Spindle Speeds200, 290 ,350, 430, 500, 580, 640, 720, 800, 870, 1,440, 1,630, 1,820, 2,380, 2, rpm

Warranty

Warranty2 yr