Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186774

MPN #: MDP20-1

Laguna 20" Drill Press Touchscreen Floor Model, 115V, 1-1/2 HP

Product Description
Introducing the new DP20: Where Industrial Power Meets Modern Design. The DP20 is the latest innovation in our classic line, engineered for industrial-grade performance. At its heart is a robust 1-1/2 HP Pulse Width Modulation (PWM) motor, delivering constant torque across a full speed range of 60 to 3600 RPM, making it perfect for the most demanding applications in wood, metal, plastics, and other material applications. The state-of-the-art Touch Screen Smart Panel, featuring a unique blue LCD digital readout, provides real-time RPM, Load, and Quill Depth, enhancing functionality and aesthetics. The large 3-3/4" x 6-7/8" touch screen is a standout feature among drill presses in this range, surpassing competitors with its size and touch capability.

Experience unparalleled efficiency with the Auto-Start function, which activates the drill press when the quill is lowered and stops it when raised. Achieve perfect, repeatable drilling depth with the electronic depth setting or mechanical depth stop. Safety is paramount with a chuck key holder with a sensor that locks out the Auto-Start function during bit changes. The Auto Reverse function is also a standout feature, exclusively used for tapping to automatically reverse the tap when it reaches the preset depth.

The extra-large 15" x 22" cast iron worktable tilts left and right up to 90 degrees and rotates 360 degrees, offering versatile support for various workpieces and multiple clamping options. Onboard high-output 5W LED work light and crosshair lasers ensure precise material positioning and optimal visibility. Elevate your craftsmanship with the DP20: the pinnacle of performance and modern design for drill presses.

Key Features:
  • Customizable Memory Settings: Five programmable speed and depth settings
  • Extended Quill Travel: 6 inches of precise drilling capacity
  • Modern Design: Sleek aesthetic from headstock to table control handles
  • User-Selectable Screen Increments: Displays in Fractional Inch, Decimal Inch, or Decimal Millimeter
Specs:
  • Breaker: 15 amp. min.
  • Power Cord: 72" (1830 mm)
  • Chuck: 5/56" – 5/8" (2-16 mm)
  • Quill Flange/Collar Diameter: 2-5/8" (66 mm)
  • Machine Dimensions (LxWxH) vertical, base footprint: 23-7/8"x17" x 72.5" (607 mm x 432 mm x 1842 mm)
  • Industrial Work Light: One LED included within headstock


PRICE
$2,849.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight304 lbs
Swing20 in
Size3-3/4 x 6-7/8 in
Column Diameter3-1/8 in
T-Slots Number And Size3 in
Base Dimensions22-13/16 x 16-15/16 in
Quill Travel6 in
Quill Diameter2-5/8 in
Max Spindle Distance to Table30 in
Spindle Distance To Base49-1/2 in
Distance Spindle To Column10 in

Product Details

TypeTouchscreen Floor Drill Press
Number of Spindle Speeds60 - 3600 RPM
StyleFloor
Motor Voltage115 V
Range of Spindle Speeds60-3600 rpm
Phase1
Manufacturers Part NumberMDP20-1
Motor Horsepower1-1/2 HP
Spindle TaperMT2
BrandLaguna

Warranty

Warranty2 yr