Concentric 355 Series Universal Fold-Down Back Seat with Flip-Up Armrests, Vinyl, Black
Write a Review
|
Questions & Answers (0)
Product Description
Universal Fold-Down Seat constructed with a Steel Frame equipped with Lateral Adjustable Slide Rails. Vacuum Formed Black Vinyl Cushions with Flip-Up Armrests. Bolt Patterns (width x depth) Adjustable Widths is 5-1/2" - 13" x Slotted Slides. Can be used in Forklifts, Skid Steers, Utility Seating, Commercial Turf, Construction Equipment.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 21-1/2 in |
| Height | 18 in |
Product Details
| Style | Fold-Down Back |
| Type | Seat |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | 355000BK |
| Brand | Concentric |