Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concentric

Model # :WBB3161478

MPN #: 460000BK-SGL

Concentric™ 460 Series Ultra High-Back Steel Pan Seat with Slide Rails, Vinyl, Black

Product Description
A High Density Formed Vinyl Black seat made with a Durable one Piece Steel Pan Frame with Duel Drain Holes (2). It Accepts Operator Presence Switches and can accept Arm Rests. It also comes with Standard Single-Locking Slide Rails with 6" Travel.

Features:
  • Heavy Duty Black Vinyl
  • Heavy Duty Slides with Studs
  • Arm Rests Available as an add-on Kit #93130
  • Applications: Drop-In Fit for most Skid Steers, Commercial Turf, Professional Turf, Utility Vehicles, Fork Lifts, Loaders, Backhoes, Ground Service Equipment, Construction Equipment, Street Maintenance, Specialty Tractors


PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth22-1/2 in
Height21 in

Product Details

StyleHigh-Back
TypeSeat
MaterialVinyl
ColorBlack
Manufacturers Part Number460000BK-SGL
BrandConcentric