Concentric 355 Series Universal Fold-Down Back Seat with Hip Restraints, Vinyl, Black
Write a Review
|
Questions & Answers (0)
Product Description
Universal Fold-Down Seat constructed with a Steel Frame equipped with Lateral Adjustable Slide Rails. Vacuum Formed Black Vinyl Cushions with Hip Restraints & Seat Belt.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 21-1/2 in |
| Height | 18 in |
Product Details
| Style | Fold-Down Back |
| Type | Seat |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | 355101BK |
| Brand | Concentric |