C-Line Products 13-Pocket Letter Size Expanding File, Assorted Color -12/Set
Write a Review
|
Questions & Answers (0)
Product Description
Letter size expanding file is made of durable, archival quality polypropylene. For 11" x 8-1/2" document storage. Includes pre-printed tab inserts and button and elastic closure. 13-pocket/12-tab size. Assorted colors include blue, aqua, purple, pink and smoke. We will select colors based on availability.
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 13 in |
| Height | 9-1/4 in |
| Weight | 0.6 lbs |
| Size | Letter |
| Document Size | Letter |
| Expansion | 1-3/4 in |
Product Details
| Type | File Folder |
| Color | Assorted |
| Style | Expandable File Folders |
| Material | Polypropylene |
| Description | 13-Pocket Expanding File |
| Package Quantity | 1 Each |
| Manufacturers Part Number | 58310 |
| Brand | C-Line Products |