Econoline 101691R-A Mini Blast Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
The Econoline Mini Bench is a compact blast cabinet with all the bells and whistles of the big units on a smaller scale. This bench model comes with a standard shop vacuum dust collector, work gloves, easy to change window, door safety switch, foot operated 12 CFM blast gun, and tungsten carbide nozzle and air jet. The 101691R-A is Top Loading and is welded with 11/14 gauge steel. Working Dimensions are 18 W x 16D x 16H and Overall dimensions are 19 W x 17 D x 33 H.
PRICE
$1,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 17 in |
| Height | 33 in |
| Window Dimensions | 6 x 12 |
Product Details
| Type | Foot Operated |
| CFM | 12 CFM |
| Light | Fluorescent |
| Color | Gray |
| Voltage | 110 V |
| Material | 11/14 gauge steel |
| Manufacturers Part Number | 101691R-A |
| PSI | 80 psi |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |