NEXSTEP COMMERCIAL 26365 Dust Mop - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Nexstep Commercial - 26365
Great for dust control maintenance in industrial and institutional facilities. Contains assembled MaxiDust cotton cut-end dust mop, Snap-On dust mop frame, and Snap-On dust mop handle. MaxiDust cotton cut-end dust mop is made from traditional long, stapled, tightly twisted virgin natural cotton yarn. 5 frame is constructed of 1/4 steel rods that resist rusting. Snap-On 60 metal handle will not crack, warp, or splinter; ribbing eliminates handle slippage. Snap-On sliding collar locks handle into position allowing for full 360 deg. action. No. 26245: Type: Full Tie-Complete Unit, Length: 5, Width: 24, Material: Cotton No. 26365: Type: Full Tie-Complete Unit, Length: 5, Width: 35, Material: Cotton
Great for dust control maintenance in industrial and institutional facilities. Contains assembled MaxiDust cotton cut-end dust mop, Snap-On dust mop frame, and Snap-On dust mop handle. MaxiDust cotton cut-end dust mop is made from traditional long, stapled, tightly twisted virgin natural cotton yarn. 5 frame is constructed of 1/4 steel rods that resist rusting. Snap-On 60 metal handle will not crack, warp, or splinter; ribbing eliminates handle slippage. Snap-On sliding collar locks handle into position allowing for full 360 deg. action. No. 26245: Type: Full Tie-Complete Unit, Length: 5, Width: 24, Material: Cotton No. 26365: Type: Full Tie-Complete Unit, Length: 5, Width: 35, Material: Cotton
PRICE
$153.90 Sold in packages of 2 / $76.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Handle Length | 60" |
Product Details
| Handle Material | Metal |
| Material | Cotton |
| Package Quantity | 2 |
| Description | Dust Mop Kit |
| Manufacturers Part Number | 26365 |
| Brand | O-Cedar Commercial |