Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Schaefer

Model # :WBB2274994

MPN #: 483P1

Schaefer 48" Galvanized Steel Panel Fan 483P1 - 1 HP, 32100 CFM, 115/230V

Product Description
Schaefer's galvanized steel panel fans combine low cost, high airflow and high air speeds for very high ROI livestock cooling. These fans are designed for agricultural livestock buildings requiring large volumes and velocities of air with a belt driven preference. Regardless of application, free stall barns, feed lines or holding pens, Schaefer offers a wide variety of galvanized panel fans to meet your specific needs. Ships fully assembled, complete with belt tensioner.

Features and Benefits:
  • Industry leading airflow and efficiency with airflows up to 40,000 cfm and efficiencies up to 40 cfm/watt
  • Lab tested design for maximum performance and quiet operation
  • Heavy gauge galvanized and powder coated steel components
  • Thermally protected TEAO motors for long life
  • Optional post and column mounts available
  • Two year warranty
  • Made in the USA


PRICE
$1,709.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight145 lbs
Fan Diameter48 in

Product Details

CFM32100 CFM
Horsepower1 HP
ColorGray
Amperage9.80 / 4.90 A
Drive TypeBelt Drive
Hertz60/50 Hz
Fan TypePanel
Number of Blades3
Motor TypeTotally Enclosed Air Over
Country of OriginUnited States
Voltage115 / 230 V
IncludesCeiling Mount
CFM High32100 CFM
MaterialGalvanized Steel
Phase1
Blade TypeGalvanized Steel
Manufacturers Part Number483P1
Indoor/OutdoorIndoor
BrandSchaefer

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsMotor - UL/CSA