Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WB245741

MPN #: CBT36B3

TPI 36 Cabinet Exhaust Fan With Shutters CBT-36B-3 1/2 HP 9870 CFM 3 PH

Product Description
CABINET EXHAUST FANS WITH SHUTTERS
36"Diameter Fan with 230/460V 3-Phase Motor
Durable steel cabinet fans feature sturdy housing for through-the-wall installation. Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Meets OSHA standards. UL listed. Fully assembled. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

PRICE
$2,939.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/4 in
Depth15 in
Height40-1/4 in
Weight135 lbs
Fan Diameter36 in

Product Details

Assembly RequiredNo
CFM9870 CFM
Horsepower1/2 HP
Amperage2.30 / 1.10 A
Drive TypeBelt
Motor TypeOpen Drip Proof
Voltage230 / 460 V
MaterialSteel / Aluminum
Phase3
Blade TypeAluminum
Manufacturers Part NumberCBT36B3
Indoor/OutdoorIndoor
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed