TPI 20" Guard Mounted Direct Drive Exhaust Fan CE-20-D 1/4HP 5850CFM
Write a Review
|
Questions & Answers (0)
Product Description
GUARD MOUNTED DIRECT DRIVE EXHAUST FANS
20"Diameter Fan
These exhaust fans can be bolted directly to the wall. Guard mount exhaust fans are designed for low-pressure exhausting and cooling applications. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. Wire guards feature built-in mounting holes for easy installation. 120V, single phase motor is totally enclosed and permanently lubricated for long life, UL listed. Exhaust fans feature pull chain operation. Includes junction box for direct wiring. Note: Rough-in hole size is 1/2" (+/- 5/16) larger than fan blade size. Optional Wall Shutters available. Horsepower rating based upon maximum speed/load.
20"Diameter Fan
These exhaust fans can be bolted directly to the wall. Guard mount exhaust fans are designed for low-pressure exhausting and cooling applications. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. Wire guards feature built-in mounting holes for easy installation. 120V, single phase motor is totally enclosed and permanently lubricated for long life, UL listed. Exhaust fans feature pull chain operation. Includes junction box for direct wiring. Note: Rough-in hole size is 1/2" (+/- 5/16) larger than fan blade size. Optional Wall Shutters available. Horsepower rating based upon maximum speed/load.
PRICE
$549.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 23-1/2 in |
| Weight | 34 lbs |
| Fan Diameter | 20 in |
Product Details
| Assembly Required | No |
| RPM | 1070/1140 rpm |
| CFM | 2380/2925 CFM |
| Horsepower | 1/4 HP |
| Number of Speeds | 2 |
| Amperage | 2.30 A |
| Drive Type | Direct Drive |
| Mounting Location | Wall |
| Voltage | 120 V |
| Material | Aluminum Blade / Steel Guards |
| Phase | 1 |
| Description | Guard Mounted Direct Drive Exhaust Fan |
| Manufacturers Part Number | CE20D |
| Indoor/Outdoor | Indoor |
| Decibels | 65 |
| Brand | TPI |
Compliance & Certifications
| Certifications | UL |