Econoco, Pipeline 4-Way Adjustable Gloss White Garment Rack
Write a Review
|
Questions & Answers (0)
Product Description
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Showcase your hanging garments on this gloss white 4-way rolling rack. Each 16" long arm is independently adjustable from 48" to 72" high. Constructed of 1-1/4" diameter plumbing pipe includes four 3" casters, 2 locking and 2 non-locking for easy mobility.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 72 in |
| Weight Capacity | 100 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Description | Freestanding Pipeline 4-Way Adjustable Gloss White Garment Rack |
| Color | White |
| Manufacturers Part Number | PS4-ADJWH |
| Casters | Yes |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |