J&D 36" Galvanized Wall Master Exhaust Fan, Belt Drive, 1hp
|
Questions & Answers (0)
Product Description
WALL MASTER GALVANIZED EXHAUST FANS
J&D 36" Diameter Fan - 1-Speed, Single Phase Belt Drive Motor - Galvanized Blades
Eliminates heat build-up in barns, greenhouses and industrial buildings. Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1" x 2" x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized X-frame motor mount provides rigidity for long life and quiet operation. 4 galvanized steel blades are balanced for smooth operation. Exhaust fans include provisions for hardwire installation. Field convertible 115/230V. Motor is UL/ULC recognized. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
J&D 36" Diameter Fan - 1-Speed, Single Phase Belt Drive Motor - Galvanized Blades
Eliminates heat build-up in barns, greenhouses and industrial buildings. Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1" x 2" x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized X-frame motor mount provides rigidity for long life and quiet operation. 4 galvanized steel blades are balanced for smooth operation. Exhaust fans include provisions for hardwire installation. Field convertible 115/230V. Motor is UL/ULC recognized. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$1,249.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Height | 41 in |
| Fan Diameter | 36 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 1 |
| Number of Blades | 4 |
| Motor Type | Totally Enclosed |
| Wattage | 18.1 W |
| Material | Galvanized Steel |
| Phase | 1 |
| Blade Type | Galvanized |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
| RPM | 650 rpm |
| CFM | 11500 CFM |
| Horsepower | 1 HP |
| Color | Silver |
| Amperage | 9.00 / 4.50 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Amps @ 120V | 9.6 A |
| Voltage | 115 / 230 V |
| Description | Wall Master Exhaust Fan |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL and ULC Listed |