J&D 72" Mega Storm Exhaust Fan VMSA72A5N33 3 HP RPM 3 PH
Write a Review
|
Questions & Answers (0)
Product Description
Fiberglass exhaust fan, 3 Horse power three phase belt drive motor and 72" 5 wing aluminum blade combine for 46,150 cfm @ .05" static pressure. Rough opening 77" X 77". Aluminum shutter included.
PRICE
$4,019.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 79-3/4 in |
| Depth | 34-1/2 in |
| Height | 79-3/4 in |
| Weight | 455 lbs |
| Rough Opening | 77 x 77 in |
| Fan Diameter | 72 in |
Product Details
| CFM | 46150 CFM |
| Horsepower | 3 HP |
| Color | White |
| Amperage | 9.0 / 4.5 A |
| Drive Type | Belt Drive |
| Number of Blades | 5 |
| Motor Type | Totally Enclosed |
| Voltage | 230 / 460 V |
| Material | Fiberglass |
| Phase | 3 |
| Blade Type | Aluminum |
| Manufacturers Part Number | VMSA72A5N33 |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
Warranty
| Warranty | 25 Years on Housing, 10 on Blades and Bearings, and 3 on Motor |
Compliance & Certifications
| Certifications | UL Certified |