VeeBoard® Stackable Corner Edge Guard Protector, 36"L x 8"W x 8"H, Orange
Write a Review
|
Questions & Answers (0)
Product Description
The VeeBoard® edge protector is an innovative edge protection solution to prevent cargo damage that can result from using tie down straps to secure pallets. It also reduces wear and tear on straps, promoting longevity. This heavy duty corner guard is used to protect pallet mounted cargo that is tied down to a truck trailer for transportation. The bright orange color provides high visibility. Slots located along the length of the Veeboard® hold the straps in place, preventing any slipping or unwanted movement of the strap during transport. It features molded polyethylene construction. The 36" Veeboard® is ideal for the building industry for it gives great freight protection and is economical. Perfect for shingles carriers. This product has a 6-month limited warranty.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Corner Protectors |
| Color | Orange |
| Series | VeeBoard |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | VB36 |
| Brand | VeeBoard |
Warranty
| Warranty | 6 mo |