Ancra® X-Treme Guard® Edge Protector, 12"L x 12"W x 6"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
12-Inch X-Treme Guard® Edge Protector
With a high-density polyethyleneconstruction, Ancra built the 12-in.X-Treme Guard®toprotect your cargo frombeing crushed bycargo straps andstand up to harsh weather and cracking down to-30°F.The durable edge protectordistributes strap tension over the length of the guard so you can be confident on the road during mostconditions.
The 12-in.X-Treme Guard®is thehigh-quality solution you expect from Ancra.Edge protectors are not to be used as sling protection for overhead lifting.
With a high-density polyethyleneconstruction, Ancra built the 12-in.X-Treme Guard®toprotect your cargo frombeing crushed bycargo straps andstand up to harsh weather and cracking down to-30°F.The durable edge protectordistributes strap tension over the length of the guard so you can be confident on the road during mostconditions.
The 12-in.X-Treme Guard®is thehigh-quality solution you expect from Ancra.Edge protectors are not to be used as sling protection for overhead lifting.
PRICE
$8.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 x 12 x 6 |
Product Details
| Assembly Required | No |
| Type | Edge Protector |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Blue |
| Series | X-Treme Guard |
| Manufacturers Part Number | 50089-12 |
| Brand | Ancra |