Milwaukee Dustless 36" Speed Squeegy®, Moss Rubber with Steel Straight Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flex Squeegy® has a soft blade that works well on smooth and textured floors. Double blade dramatically reduces floor drying time. Blades are closed-cell foam material commonly called "moss." Requires handle #191000, #190300, #190320 or sectional handles with 3/8" stud.
PRICE
$599.40 Sold in packages of 12 / $49.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Cleaning Width | 36 in |
Product Details
| Style | Squeegee Only |
| Material | Moss Rubber |
| Package Quantity | 12 |
| Description | Floor Squeegee |
| Color | Black |
| Frame | Steel |
| Manufacturers Part Number | 625360 |
| For Use With | 190300, 190400, 190320 |
| Handle Type | Threaded |
| Brand | Milwaukee Dustless |