Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641538

Global Industrial™ 36" Straight Floor Squeegee With Wood Handle - Pkg Qty 4

Product Description
The Global Industrial™ 36" Straight Floor Squeegee moves volumes of water, mud, and debris tile, brick, and concrete. Rigid construction reduces flexing while pushing alongside hard level surfaces such as tile, brick, and concrete. Smooth, 60" bamboo handle is comfortable to grip and hold while applying force. Frame steel housing with zinc coating provides long lasting endurance and performance durability under impact, strain, or friction. Standard dark black and gray finish reduces footprint and scuffs. Slim, compact design is easy to store when not in use. Sold in package quantities of 4.

PRICE
$123.80  Sold in packages of 4 / $30.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth2-3/4 in
Height63 in
Weight4 lbs
Handle Length60"
Cleaning Width36 in

Product Details

Handle MaterialBamboo
TypeStraight
ColorBrown
FrameSteel w/ Zinc Coating
Handle TypeTapered
StyleIncludes Bamboo Handle
MaterialSteel/Rubber
DescriptionStraight Floor Squeegee w/ Bamboo Handle
Package Quantity4
Manufacturers Part Number641538
BrandGlobal Industrial