This handy floor squeegee combines the features of moss rubber with the popular Flip Flop® floor squeegee. The unique socket allows for both forward and backward motion, while the soft moss rubber blade gets the surface especially dry. Handle Sold Separately. Accepts handle #190300, #190320, #191000 or sectional handles.
Milwaukee Dustless 36" Speed Squeegy® Moss Rubber with Straight Aluminum Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.40 Sold in packages of 12 / $64.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Cleaning Width | 36 in |
Product Details
| Style | Squeegee Only |
| Material | Moss Rubber |
| Package Quantity | 12 |
| Description | Floor Squeegee |
| Color | Black |
| Frame | Aluminum |
| Manufacturers Part Number | 649360 |
| For Use With | 190300, 190400, 190320 |
| Handle Type | Threaded |
| Brand | Milwaukee Dustless |