Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511948

MPN #: 629368

Milwaukee Dustless 36" Speed Squeegy®, EPDM Rubber with Steel Sectional Handle - Pkg Qty 6

Product Description
Single Kit Contains:
(1) 36" Speed Squeegy®, heavy-duty straight, Model 602540
(1) 60" x 1" Sectional handle, 30" steel, 30" steel, 3/8" stud, Model 191400
Sold in multiples of 6 kits.

Features:
  • Straight frame
  • Heavy duty Aluminum
  • EPDM blade
  • Flip Flop® socket
  • Handle Material: Steel/Steel Two-Piece Sectional Handle
  • Handle Length: 60"
  • Speedy Pak™ Squeegy® and handle combination

Benefits:
  • Long wearing under heavy use
  • Excellent floor contact for reduced drying time
  • Special socket allows forward and backward strokes in obstructed areas
  • Light weight alternative with anodized frames


PRICE
$551.70  Sold in packages of 6 / $91.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width36 in
Handle Length60"
Cleaning Width36 in

Product Details

Handle MaterialSteel
ColorBlack
FrameAluminum
For Use WithHeavy
Handle TypeThreaded
StyleIncludes Steel Handle
MaterialEPDM Rubber
DescriptionFloor Squeegee with Sectional Handle
Package Quantity6
Manufacturers Part Number629368
BrandMilwaukee Dustless