Features:
- Compact design for easy storage and transport
- Durable handle fits comfortably in your hand
- Two convenient water spouts
- Internal measuring scale
- Accommodates up to 14" washer
Weights & Dimensions
| Weight | 1 lbs |
| Cleaning Width | 12 in |
Product Details
| Type | Bucket |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Mop Bucket |
| Color | Green |
| Manufacturers Part Number | UNGQB12B |
| Brand | Unger |