✓ Nestable up to 10 units
✓ UV resistant PVC resists cracking and fading
✓ Meets MUTCD and NCHRP 350 standard
The Global Industrial Traffic Cone provides high daytime visibility for warehouses, garages, parking lots, and more. Cones can be used to help direct traffic on roads and work areas, or to create barriers to keep your workers safe. This orange 36" traffic cone is made of PVC for impact and corrosion resistance. Lightweight design allows convenient mobility and transport. Wide base ensures unit stability and tip prevention. Maximum nested units are 10. Meets MUTCD, NCHRP 350.
Global Industrial
Model # :WB708138
Global Industrial™ 36" Traffic Cone, Non-Reflective, Solid Orange Base, 10 lbs
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Weight | 10 lbs |
| Base Width | 15-1/2 in |
| Base Length | 15-1/2 in |
Product Details
| Type | Non-Reflective Cone |
| Reflective Tape | None |
| Color | Orange |
| Material | PVC |
| Base Color Family | Orange |
| Package Quantity | 1 |
| Manufacturers Part Number | 708138 |
| Base Material | Recycled PVC |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | Meets MUTCD, NCHRP 350 |