36"L X 7 1/4"W Wood Bull Float W/O Bracket
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 36 in |
| Width | 7 -1/4 in |
Product Details
| Includes | Universal Mounting System |
| Material | Wood |
| Description | Bull Float |
| Brand | Bon Tool |
Related Products
Package of 4. These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrinson, Stone, Stow, Wlaker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; High carbon content provides abrasion resistance for longer wear
Features: The 10-1/2" Wide London blade carries mortar towards the toe of the blade, away from the handle The wide blade holds more mortar making it a popular pattern for stonework and block The blade and shank are forged from a single piece of uniquely formulated carbon steel for extra toughness Forging also assures product consistency Blades are heat tempered with a special time-tested process to ensure a uniform blade hardness Each W.Rose™ masonry trowel features a tapered ground blade for flexibility The forged steel blade and shank offer strength and integrity with no internal ...
Features: A contractor's favorite! Use this 18" squeegee trowel to smooth a variety of coatings in concrete restoration, decorative concrete, drywall, or general construction The flexible blade is easy to control and provides the optimum coverage for materials The patented ProForm® soft grip handle (US Patent #D614,471S) is comfortable to grasp Extend the tools reach for ceilings or floors by connecting a threaded broom handle to the end The handle features a hang hole for convenient storage Product includes a blade protector to extend the life of the tool Proudly made in the USA Kraft ...
Features: The 11" Narrow London blade carries mortar away from the handle The narrow size is good for general masonry and brick projects The diamond-heeled blade easily spread mortar for projects such as veneering The blade and shank are forged from a single piece of uniquely formulated carbon steel for extra toughness Forging also assures product consistency Blades are heat tempered with a special time-tested process to ensure a uniform blade hardness Each W.Rose™ masonry trowel features a tapered ground blade for flexibility The forged steel blade and shank offer strength and ...
Smooth movements when tilting action is desired; Made from tough aluminum alloy casting; No chains to bind; Zerk grease fitting; Use any 2-hole or 4-hole Bull Floats