
Price: $4,727.00
$787.83/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Delta 36-L552 10 In. Type 2 UNISAW® 5HP Left Tilt W/52 In. BIESEMEYER® Fence System
Get ready for something radically different. The UNISAW, has been redesigned from the ground up and loaded with industry firsts. Like a conveniently located push-button arbor lock for quick, easy blade changes. Or a tool-free, split-design guarding system with a true rise and fall riving knife for through and non-through cuts. There's even a BIESEMEYER Fence accurate to 1/64 in.
Features:
Get ready for something radically different. The UNISAW, has been redesigned from the ground up and loaded with industry firsts. Like a conveniently located push-button arbor lock for quick, easy blade changes. Or a tool-free, split-design guarding system with a true rise and fall riving knife for through and non-through cuts. There's even a BIESEMEYER Fence accurate to 1/64 in.
Features:
- Single-Cast Trunnion System results in incredible vibration control providing continuous smooth operation and dependable accuracy
- Dual Front Cranks make adjusting blade height and blade bevel easy, accurate, and repeatable in all your operations
- The Bevel Dial allows fine tuning of the blade bevel with ease and provides accuracy you can trust to within 1/4°
- The Cabinet Construction consists of a large cast iron base providing stability and solid footing
- Improved table top geometry provides more surface area than other cabinet saws
- The largest blade opening in class makes fine tuning your riving knife and blade changes easier than ever
- The push button arbor lock makes the blade changing process imple and more natural with the use of only one wrench
- Large, easy to access ON/OFF switch is multi-directional and can be activated from any angle
- Bi-Level dust extraction uses only 1 collector hose
- Tool-free split guard design allows a true rise-and fall riving knife
- BIESEMEYER Fence System includes hairline pointer and built-in tape
Weights & Dimensions
- Rip Capacity 52 in
- Width 46 W/Fence in
- Max Rip Right of Blade 52 in
- Table Size (L x W) 31 x 82 W/Wing & Laminate Board in
- Length 87 in
- Max Cutting Depth 3-1/8 in
- Max Cut Depth @ 45° 2-1/8 in
- Max Diameter of Dado 8 in
- Table Height 35 in
- Arbor Diameter 5/8 in
- Dust Port Diameter 4 & 5 in
- Blade Diameter 10 in
- Table Size W/ Full Extension (L x W) 82 X 31 in
- Weight 665 lbs
Product Details
- Voltage 230 V
- Max Width of Dado 1-1/8 in
- Depth of Cut at 45° 2-1/8 in
- Phase 1
- Table Material Cast Iron
- Max Rip Left of Blade 13-1/2 in
- Brand Delta
- Prewired Voltage 230 V
- Hertz 60 Hz
- Depth of Cut at 90° 3-1/8 in
- Manufacturers Part Number 36-L552
- Motor Voltage 230 V
- Amperage 17 A
- Type Table Saw
- Motor Horsepower 5 HP
- Style Cabinet
- Arbor Speed 4300 rpm
- Fence Style Biesemeyer
Customer Review
Product Q & A
There are no questions for this product.
Accessories

MCR Safety CL110 Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Scratch
Item #: B311147
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$1.12

Delta 36-L552 10 In. Type 2 UNISAW® 5HP Left Tilt W/52 In. BIESEMEYER® Fence System
$4727.0
- Product Information
- Customer Review
- Product Q&A
- Accessories