Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186301

MPN #: MTSF236110175-0130

Laguna F2 Fusion Tablesaw, 36" Rip, 1-3/4 HP, 1PH, 110V

Product Description
The new Laguna Fusion line was developed for demanding woodworkers. Designed around quality components with an emphasis on superior dust collection enhanced by utilizing over/under collection & sealed bottoms.

All models are equipped with a precision fence, plus the F2 & F3 feature the Hi/Low aluminum extrusion known from European saws. The hybrid fence on the Laguna Fusion offers the best of European and American fence features. This fence is NOT designed to be used on the LEFT side of the blade! Rail or tube on the LEFT side is provided only to make the ON/OFF switch position adjustable. Permanently lubricated bearings & Acme screws are part of the internal DNA. Fusion 2 is the true successor to the original Fusion Table Saw. The task was simple: make a saw that was more refined, more precise, and cleaner.

Features:
  • 1.75HP TEFC Motor
  • 110V, Single-Phase, 60Hz Power Requirement
  • Fusion Dust Collection System
  • Cabinet Mounted Design
  • Included Tools & Integrated Tool Storage
  • Included 10 x 40T Carbide-Tipped Blade
  • Full Cabinet Body
  • Trunnion Mounted To Body Not Table
  • Cast Iron Table & Wings
  • European Hi-Lo Fence
  • Overhead Dust Collection
  • Quick-Release Blade Guard & Splitter
  • Riving Knife Included
  • Fence Mounted Push Stick
  • Miter Gauge Included
  • Tool less Blade Lock
  • Polished Handles
  • Premium Arbor & Motor Bearings
  • Mobility Built Into Cabinet
  • Dust Port Size: 4 in.
  • Blade Guard Dust Port Size: 1-1/2"
  • Table Saw Type: Cabinet
  • Maximum Blade Diameter: 10"
  • Arbor Size: 5/8"
  • Arbor Speed: 4500 RPM
  • Maximum Width Of Dado: 3/4"
  • Blade Tilt Direction: Left
  • Max Blade Tilt: 45°
  • Maximum Depth Of Cut At 90°: 3-1/8"
  • Maximum Depth Of Cut At 45°: 2-1/8"
  • Max Rip Right Of Blade With Included Fence & Rails: 37"


PRICE
$2,449.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight276 lbs
Dust Port Outside Diameter4 in
Max Cutting Depth3-1/8 in
Table Height34 in
Max Rip Right of Blade36 in
Max Diameter of Dado3/4 in
Max Cut Depth @ 45°2-1/8 in
Blade Diameter10 in
Rip Capacity36 in
Arbor Diameter5/8 in
Dust Port Diameter4 in

Product Details

Dust Collection Mininum CFM Required500 CFM
Prewired Voltage110 V
Arbor Speed4500 rpm
Table TypeCast Iron
Motor Voltage110 V
Phase1
Manufacturers Part NumberMTSF236110175-0130
Table MaterialCast Iron
Motor Horsepower1-3/4 HP
BrandLaguna
TypeHybrid Table Saw
Horsepower1-3/4 HP
Amperage14 A
Max Width of Dado3/4 in
Motor Amps14 A
Style TypeHybrid Cabinet
StyleCabinet
Fence StyleRip-Fence
Voltage110 V

Warranty

Warranty2 yr