M&W 36" Lift Beam, Yellow, 42"L x 16"W x 6"H, 80lbs, 10000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Short Span Lift beamm, 36" Spread, 10,000 LB WLL, Bale Top, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$1,899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 16 in |
| Height | 6 in |
| Weight Capacity | 10000 lbs |
| Weight | 80 lbs |
| Spread | 36 in |
| Dimension C | 1.25 in |
| Dimension A | 3 in |
| Head Room | 13 in |
| Dimension B | 5 in |
| Upper Bail | 3x5 in |
| Dimension D | 1 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Hook Type | Shackle |
| Package Quantity | 1 |
| Manufacturers Part Number | 24033 |
| Brand | M&W |