Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versa-Kool

Model # :WBB2095967

MPN #: VKM36-O

Vesra Kool 36" Totally Enclosed Mobile Drum Fan, 11,700 CFM, 2 HP

Product Description
Tired of continually replacing your mobile drum fans? Schaefer mobile drum fans have ""Schaefer-Tough"" polyethylene housing and durable reinforced galvanized steel wheel carriage for impact and rust resistance. These fans are built to last, the best looking fans in the industry and move massive amounts of air at high velocities. A single ""Schaefer-Tough"" mobile fan will not only take the place of several lower performance fans, but out live them as well, lasting for 10+ years. ETL/C-ETL Listed.

Features:

  • Non-OSHA deep guards
  • Incredibly quiet for its size and performance levels
  • Extremely high airflow at 11,700 CFM
  • Single and two-speed models available
  • ETL/C-ETL Listed
  • Stacking tabs for ease of storage
  • Two year warranty
  • Made in the USA
"
PRICE
$909.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-3/4 in
Depth19-3/4 in
Height39-3/4 in
Weight83 lbs
Cord Length12 ft
Fan Diameter36 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeIndustrial
Number of Blades3
Motor TypeTotally Enclosed Air Over
Mounting LocationFree Standing
Wattage1610 W
MaterialSteel
Phase1
Blade TypeGalvanized
Manufacturers Part NumberVKM36-O
Indoor/OutdoorIndoor
BrandVersa-Kool
RPM825 rpm
TypeDrum Fan
CFM11700 CFM
Horsepower2 HP
ColorWhite
Amperage3.5 / 7.0 A
Drive TypeDirect Drive
Hertz60 Hz
RPM High825 rpm
Voltage115 / 230 V
Package Quantity1
DescriptionIndustrial Drum Fan
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL/C-ETL Listed