Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230981

MPN #: BF36DDPEBLK

Maxx Air® Pro Flex 36" Portable Ultra Durable Drum Fan, 9000 CFM, 1 HP, 1 Phase

Product Description
The Maxx Air® Pro Flex fan can be used for construction site jobs, on the factory or warehouse floor, in a large gym, and in other large spaces needing serious air circulation. Pro Flex fans are constructed of a polyethylene housing for superior impact resistance and angled struts for added internal strength, making this line one of the most durable on the market. Choose between hi and low speed options to customize your cooling experience.

Features:
  • Moves up to 9,000 CFM on high
  • 9 in. spoked diamond tread wheels and built-in handles for easy mobility
  • Easily accessible rocker switch on rear grille for hi-off-low speed operation
  • Dent-resistant high density polyethylene housing
  • Angled interior struts for added strength and durability
  • For indoor use
  • Powder-coated, rust-resistant OSHA compliant grilles
  • C/UL/US Listed
  • 2-year limited warranty


PRICE
$469.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth16-3/4 in
Height40 in
Weight62 lbs
Cord Length7-1/2 ft
Fan Diameter36 in

Product Details

Assembly RequiredNo
Max Ambient Temperature113 °F
Number of Speeds2
Fan TypeIndustrial
Number of Blades4
Motor TypeOpen Air Over
Mounting LocationFree Standing
MaterialPolyethylene
Phase1
Blade TypeAluminum
Manufacturers Part NumberBF36DDPEBLK
Indoor/OutdoorIndoor
BrandMaxx Air
TypePortable Drum Fan
CFM6300/9000 CFM
Horsepower1 HP
ColorBlack
Amperage6.56 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Package Quantity1
Oscillating/Non OscillatingNon Oscillating
Power Cord Type18 Gauge SJT

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed