Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB2373155

MPN #: LNWU2

Econoco, Linea Statuary Bronze Freestanding Retail Merchandising Unit

Product Description
Econoco's Linea Line of garment racks is attractive and durable. The statuary bronze finish provides a unique and modern look to any display. It's sleek design blends into the background to highlight garments with ease. This unit is extremely versatile and can be configured for a variety of presentations. From double hangbars to faceouts and shelving, this unit offers it all! The split glass shelf design saves on shipping costs and each piece of glass meaures 26"x26" square x 3/16" thick. Constructed of 1" square tubing, the units' overall dimensions are 90"H x 54"W x 28"L. Levelers are included.

PRICE
$365.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width54 in
Height90 in

Product Details

DescriptionLinea Statuary Bronze Freestanding Retail Merchandising Unit
ColorBrown
Manufacturers Part NumberLNWU2
CastersNo
BrandEconoco

Warranty

Warranty1 year against defects