Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659474

MPN #: WTA18T10200

Canarm 18" Single Phase Belt Drive Tube Axial Duct Fan WTA18T10200 2HP, 6590 CFM

Product Description
Canarm 18" Single Phase Belt Drive Tube Axial Duct Fan WTA18T10200 2HP, 6590 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The WTA series includes an adjustable motor base, heavy duty pillow block ball bearings with moisture displacement collars, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. WTA models are ideally suited for applications involving moisture laden air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block bearings w/ moisture displacement collars
  • Cast aluminum blades
PRICE
$2,429.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth21 in
Height21-3/8 in
Fan Diameter18 in

Product Details

TypeDry Environment
CFM6590 CFM
Horsepower2 HP
Drive TypeBelt
Max Temperature200
Number of Blades8
RPM High2,510 rpm
Motor TypeTotally Enclosed
Voltage115 V
CFM High6,590 CFM
MaterialHeavy Guage Welded Steel
Phase1
Description18" Single Phase Belt Drive Tube Axial Duct Fan
Manufacturers Part NumberWTA18T10200
Sound Level72
BrandCanarm

Warranty

Warranty1 yr