Mr. Chain® Reflective Traffic Cone, 36"H, Traffic Orange, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
JBC™ Revolution Series Cones with Reflective Collars are the leader in the traffic safety industry. Revolution Series Cones are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult UV situations. Indented handles at the top allow the cones to easily be picked up and stacked. The traffic cones are made of durable injection-molded PVC. Made with post-industrial recycled material, heavier base option helps cones remain upright even after being flattened by vehicular traffic.
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 36 in |
| Weight | 68 lbs |
| Base Diameter | 14 in |
Product Details
| Assembly Required | No |
| Type | Reflective Cone |
| Color | Traffic Orange |
| Number of Reflective Stripes | 2 |
| Includes | 6 Traffic Orange 36" DOT Traffic Cones |
| Material | Plastic |
| Package Type | Box |
| Base Color Family | Black |
| Package Quantity | 6 |
| Manufacturers Part Number | 98080-6 |
| Indoor/Outdoor | Indoor/Outdoor |
| Base Type | Square |
| Base Material | Rubber |
| Brand | Mr. Chain |