36" Typhoon Exhaust Slant Wall Direct Drive With Cone
Write a Review
|
Questions & Answers (0)
Product Description
TYPHOON SLANT WALL EXHAUST FANS
36" Direct Drive Fan with Cone
Eliminates heat build up in barns, greenhouses and industrial buildings. Heavy-duty 18 gauge galvanized steel housing and venturi support 12 gauge motor mount. Includes aluminum shutters on intake with tie bars and shutter clips for secure closure. Heavy-duty galvanized X-frame motor mount provides rigidity for increased life and quieter operation. Balanced galvanized steel fan blades offer smooth operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Includes a heavy gauge galvanized cone with safety cone guard. Motor is UL/ULC recognized. Easy assembly. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
36" Direct Drive Fan with Cone
Eliminates heat build up in barns, greenhouses and industrial buildings. Heavy-duty 18 gauge galvanized steel housing and venturi support 12 gauge motor mount. Includes aluminum shutters on intake with tie bars and shutter clips for secure closure. Heavy-duty galvanized X-frame motor mount provides rigidity for increased life and quieter operation. Balanced galvanized steel fan blades offer smooth operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Includes a heavy gauge galvanized cone with safety cone guard. Motor is UL/ULC recognized. Easy assembly. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$749.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 26 in |
| Height | 43 in |
| Weight | 187 lbs |
| Fan Diameter | 36 in |
Product Details
| Assembly Required | No |
| RPM | 865 rpm |
| CFM | 9758 CFM |
| Horsepower | 1/2 HP |
| Color | Galvanized |
| Amperage | 6.1 / 3.09 A |
| Drive Type | Direct |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Voltage | 115 / 230 V |
| CFM High | 9758 CFM |
| Phase | 1 |
| Description | Typhoon Slantwall Exhaust Fan |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
Compliance & Certifications
| Certifications | UL, ULC |