- Made in the USA
- Vent guards protect your building or home from wildlife such as raccoons, squirrels, birds and other nesting animals
- Made from Heavy-Duty 18 Gauge expanded mesh in Galvanized Steel
- Available in multiple sizes to fit a wide variety of vent applications
- Screens provide a clean, professional-looking exclusion option and also saves precious installation time
- Limited Warranty
HY-C Roof VentGuard Black-Painted Galvanized Steel 16" x 16" x 6" - RVG1616G
Write a Review
|
Questions & Answers (0)
Product Description
Protect your home from animals who can easily chew though plastic roof vents allowing them to enter attics and crawl spaces where they can destroy wiring, cause leaks and do severe damage to your home. Made in the USA, HY-C VentGuards are constructed of heavy-duty 18 gauge expanded metal mesh that animals cannot get through. Available in multiple sizes to fit a wide variety of venting applications.
PRICE
$77.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Type | Vent Guard |
| Mounting Location | Wall or Ceiling |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RVG1616G |
| Brand | Ventguard |
Warranty
| Warranty | 7 yr |