Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WB968658

MPN #: VG36DM

36" Whirlwind Box Fan Direct Drive 115/230v

Product Description
WHIRLWIND GALVANIZED BOX FANS
36" Direct Drive Fan
Heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Mesh screens are removable for easy maintenance. Allows 45 degree mounting for improved air ventilation needs including poultry, dairy and industrial buildings. Includes attached hanging brackets for easy installation. 115V/230V. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load. Power cord not included, must be hardwired by a licensed technician.

PRICE
$739.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width20 in
Height41 in
Weight113 lbs
Fan Diameter36 in

Product Details

Assembly RequiredNo
RPM845 rpm
CFM9650 CFM
Horsepower1/2 HP
ColorGalvanized
Amperage6.1 / 3.09 A
Drive TypeDirect
Hertz60 Hz
Number of Blades3
Motor TypeTotally Enclosed
Voltage115 / 230 V
Phase1
DescriptionWhirlwind Box Fan
Indoor/OutdoorIndoor
BrandJ&D Manufacturing

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL