Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J&D Manufacturing

Model # :WBB3083406

MPN #: VDB20-W

J&D Basket Fan, 20" Black 115V 1/3HP 1Phase S/Variable w/Bracket & Cord, RP

Product Description
J&D Manufacturing's High Output Deluxe Basket Fan Series combines high performance, economical pricing and energy efficiency to give you one of the best valued fan series available on the market today. The High Output Deluxe Basket Fan combines a high velocity air pattern with quiet operation. All fans include a heavy duty hot dip galvanized mounting bracket.

PRICE
$279.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Diameter20 in

Product Details

CFM3340 CFM
Horsepower1/3 HP
CFM Medium3340 CFM
Number of Speeds1/var
Amperage3.5 A
CFM Low3,340 CFM
StyleBasket
Mounting LocationCeiling or Wall
Voltage115 V
CFM High3340 CFM
Oscillating/Non OscillatingNon-oscillating
Manufacturers Part NumberVDB20-W
BrandJ&D Manufacturing