SCILOGEX 0.5ml Rotor Adapter 19500002, Use with 19400001 & 19400002 24 Place Rotor, 24/Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Volume mL | .5ML |
| Package Quantity | 24 Pcs/Bag |
| Description | Rotor Adapter |
| Manufacturers Part Number | 19500002 |
| For Use With | 19400002 24 Place Rotor |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
LW Scientific ZCC-1206-77T3 ZipCombo Centrifuge W/6-Place Microtube & 12-Place Microhematocrit Rotor
The LW Scientific ZipCombo is a multi-function micro-centrifuge available with a choice of three rotors to meet all your micro-centrifugation needs in one unit. The flat microhematocrit rotor spins shorter capillary tubes and eliminates angled separation lines, clay blow-outs, and broken tubes. The six place microtube rotor spins 1.5/2.0ml tubes for serum and urine separations and comes with adapters for other sized tubes. Included with the microtube rotor is an 8-place PCR strip rotor. Designed with robust construction for long life, the ZipCombo is well-suited to accomplish blood and ...
Globes GCM Series was designed with your lab in mind... whether you spin-down microcentrifuge tubes, PCR tubes or PCR Strips, the GCM will provide you with reliable performance use after use. Operating the GCM is quick and easy close the lid to accelerate to 7,000rpm and simply open the lid for quick deceleration to stop. Included in all GCM Mini Centrifuges are an eight (8) position microcentrifuge tube rotor for 1.5 / 2.0mL tubes, a PCR tube rotor that accommodates 0.2mL tubes and strips as well as eight (8) adapters for 0.2mL tubes and eight (8) adapters for 0.5mL tubes. Changing ...
Building on the solid platform of Globe Scientifics standard clinical centrifuge, the GCC-E adds an enhanced user interface with its easy to read backlit LCD display, high accuracy and automated self-diagnosis on startup. The GCC-E is suitable for numerous clinical and research applications and includes a twelve (12) position rotor that accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight (8) 15mL tubes. All adapters are included. Programming allows for setting by either speed or G-force. A quick spin function enables easy spin downs when a timed program isnt ...
The DM0412 Clinical Centrifuge is ideal for the separation of serum, plasma, urea, blood samples, PRF and routine applications in hospital and research laboratories. The DM0412 conforms to international safety standards and regulations. SCILOGEX clinical centrifuges are certified with CE, cTUVus and FCC. MCA test according to IEC/EN61010-2-20. Passed EN61010-2-101:2002 requirements for In Vitro Diagnostic (IVD) medical equipment. SCILOGEX DM0412 clinical centrifuge supports small volumes applications. The centrifuges are supplied with an angle rotor that can hold up to 15mL x 8 or ...
The GCH-24 Hematocrit Centrifuge allows your lab to determine erythrocyte fractions in blood as well as micro solution separations using the included twenty-four (24) place capillary rotor. The included rotor lids enhance user safety and are easy to remove or replace. Programming is simple with the backlit LCD display, intuitive control buttons and parameter adjustment knob. The timer will not count down until the programmed speed is reached, ensuring accurate results. Setpoint can be set by G-Force or RPM. Features Speed range of 200-14,000rpm, max. RCF 18,620 x G Independent control of ...