Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB517770

MPN #: 3501-BDLP-102-3S-95

Durham Mfg.® Storage Bin Cabinet, 102 Yellow Hook-On Bins,3 Shelves 36"W x 24"D x 72"H

Product Description
Heavy duty all welded 14 gauge steel. 102 durable polyethylene copolymer Hook-On-Bins® (3 Different Sizes). Full height doors with fully welded piano hinges. 650 lbs. door capacity; 36 cubic feet of overall storage space. 3 point keyed locking handle with 2 keys and 5/16" diameter lock rods. Shelf capacity 900 lbs; adjustable on 4" centers. Fully welded louvered back and door panels hold Hook-on-Bins® and shelves. Bins and shelves hook into place easily with no tools required. Cabinet shipped fully assembled. Durable gray powder coat finish. Features (48) 4" x 5" x 3", (48) 4" x 7" x 3", and (6) 16" x 15" x 7" bins.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$1,809.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1809.00
Buy 6 units - 10 units
1719.00Save $90.00 (5%)
Buy 11+ units
1665.00Save $144.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight468 lbs
Gauge14 ga

Product Details

Cabinet StyleB
Shelf Capacity900 lbs
Bin Quantity (Bin Size)48(A), 48(B), 6(F)
Number of Adjustable Shelves3
ColorGray/Yellow
Door TypeSolid Flush Door
Number of Bins102
StyleDoors: Bins; Interior: Bins, Louvered Panels, Shelves
Louvered PanelsDoors, Interior
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part Number3501-BDLP-102-3S-95
Number of Fixed Shelves1
Base TypeFrame
BrandDurham Mfg.