| Bins | W" | D" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 8-1/4 | 10-3/4 | 7 |
| E | 8-1/4 | 14-3/4 | 7 |
| F | 16-1/2 | 14-3/4 | 7 |
| G | 11 | 10-7/8 | 5 |
Durham Mfg.® 14 Gauge Steel 4-Shelf & 14 Door-Shelf Storage Bin Cabinet, 36"W x 24"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty all welded 14 gauge steel. Shelves are adjustable on 4" centers (no tools required). 12 door shelves hang easily on louvered door panels. Full height deep boxed doors have fully welded piano hinges to prevent sagging. 3 point keyed locking handle with 2 keys and 5/16" diameter lock rods. 36 cubic feet of storage space. Main cabinet is 20"D; box style 4"D doors make full cabinet depth 24". Cabinet ships fully assembled. Durable gray powder coat finish.
Bin Size Reference
PRICE
$1,495.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 305 lbs |
| Gauge | 14 ga |
Product Details
| Shelf Capacity | 1250 lbs |
| Number of Adjustable Shelves | 16 |
| Color | Gray |
| Door Type | Solid Deep Pocket Door |
| Number of Bins | No Bin |
| Style | Doors: Louvered Panels, Shelves; Interior: Shelves |
| Louvered Panels | Doors |
| Number of Doors | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DC36-4S12DS-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Number of Interior Shelves | 4 |
| Brand | Durham Mfg. |