HOT-2-GO AR425 3/8" X 150' Capacity 5000 PSI Stainless Steel Pivoting Pressure Washer Hose Reel
|
Questions & Answers (0)
Product Description
HOT-2-GO 360° Pivoting Stainless Steel Pressure Washer Hose Reel 150' Capacity
Need a pivoting hose reel? This stainless pivoting hose reel has a capacity of 150' x 3/8", 5000psi, 400° and is designed to mount on tubing with the enclosed clamp, or can be mounted on a wall. The reel has a friction brake for adjusting the drag depending on your job. It will pivot a full 360 degrees or you can slide the pin to lock the rotation where needed. A rustproof, chip proof, stainless steel hose reel for about the same cost as a painted one. These reels are built to stand up to years of use and the mounting foot allows you to mount it almost anywhere. Fluid path and mounting foot are zinc plated steel, and mounting bracket is powder coated steel. Reels are shipped quick, fully assembled, and are proudly MADE IN THE USA.
Need a pivoting hose reel? This stainless pivoting hose reel has a capacity of 150' x 3/8", 5000psi, 400° and is designed to mount on tubing with the enclosed clamp, or can be mounted on a wall. The reel has a friction brake for adjusting the drag depending on your job. It will pivot a full 360 degrees or you can slide the pin to lock the rotation where needed. A rustproof, chip proof, stainless steel hose reel for about the same cost as a painted one. These reels are built to stand up to years of use and the mounting foot allows you to mount it almost anywhere. Fluid path and mounting foot are zinc plated steel, and mounting bracket is powder coated steel. Reels are shipped quick, fully assembled, and are proudly MADE IN THE USA.
PRICE
$911.95
1
1
Ships in 62 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 18-1/2 in |
| Height | 30-1/2 in |
| Weight | 21 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 150 ft |
| Hose Length Capacity | 150 ft |
| Reel Hose Length Capacity | 150 ft |
Product Details
| Type | Hose Reel |
| Color | Silver |
| Max Temperature | 400°F °F |
| Max PSI | 5000 psi |
| Hose Included | No |
| Material | Stainless Steel |
| Manufacturers Part Number | AR425 |
| Cable/Cord/Hose Included | No |
| PSI | 5000 psi |
| Brand | Hot-2-Go |