Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluShield

Model # :WBB3778062

MPN #: PWMRAF450

BluShield Steel A Frame Pressure Washer Hose Reel with 450'L Hose, 4100 PSI

Product Description
Are you involved in the outdoor cleaning and maintenance industry or any of the various sectors that demand powerful pressure washing capabilities? If so, the Blu Shield Steel A Frame 450' Pressure Washer Hose Reel is the dependable solution you've been seeking.

Features:
  • Uncompromising Durability: Constructed from heavy-duty commercial-grade steel, this hose reel is engineered to withstand the rigors of even the most demanding cleaning tasks. Its robust build guarantees long-lasting performance, ensuring it remains a reliable asset in challenging environments
  • Precision Control with Friction Brake: Experience unmatched control over your pressure washer hose with the friction brake feature. Whether you need to slow down or halt the unwinding or rewinding of the hose, you can do so with pinpoint accuracy, simplifying your cleaning processes
  • Effortless Hose Management: Bid farewell to tangled hoses and laborious rewinding. The direct hand-crank rewind mechanism, equipped with a locking pin, streamlines hose management. Enjoy the convenience of smooth and effortless hose winding every time you use it
  • Resilient Powder-Coated Finish: Elevated with a resilient powder-coated finish, this hose reel gains an extra layer of protection against corrosion, ensuring suitability for all-weather usage. Rest assured, it will maintain its high-quality appearance for years to come
  • Enhanced Usability with Full-Flow Swivel: Experience enhanced usability with the full-flow swivel feature. This innovation allows the hose to rotate freely and smoothly, providing flexibility and convenience during heavy-duty pressure washing tasks. Say goodbye to struggles with hose maneuverability
  • Generous Hose Capacity: Designed to accommodate a 450-foot pressure washer hose, this hose reel offers ample hose capacity. Tackle extensive cleaning projects without interruptions, enhancing your work efficiency


PRICE
$439.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size3/8 in

Product Details

TypeHose Reel
MaterialSteel
ColorBlue
Manufacturers Part NumberPWMRAF450
PSI4100 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedNo
Max PSI4100 psi
BrandBluShield