Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778551

MPN #: 71007

Simpson® 2" Portable Semi-Trash Pump, 158 GPM

Product Description
Built for the tough jobs, the SSTP71007, a Semi-trash pump, provides maximum drawing power for various applications: Construction sites, basements, window wells, pools/standing water sites, sewers, and basins. Engineered to handle water containing mud, sand, leaves, twigs, and other contaminants, Simpson® semi-trash water pumps are perfect for clearing floodwater and wastewater from residential, municipal, and industrial sites. Easy to transport, use, and clean, Simpson's® semi- trash water pumps will get the job done no matter where you need them.

Features:
  • CRX® 210 engine is equipped with low oil Shutdown feature
  • Fuel tank capacity of 0.7 gal.
  • Flow Rate of 158 GPM
  • Recoil Start
  • Suction head lift of 25 feet
  • Total head lift of 98 feet
  • 2" Inlet and Outlet
  • Debris up to 9/16 in.
  • Unit Dimensions: L 20 in. x W 17.2 in. x H 19.4 in.
  • Unit Weight: 65 lbs.


PRICE
$379.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width17-3/16 in
Height19-3/8 in
Weight65 lbs
Connection Size2 in

Product Details

TypePump
ColorBlack
Hose IncludedNo
Min Gallons per Minute158 gal/min
MaterialDie Cast Aluminum
Manufacturers Part Number71007
Cable/Cord/Hose IncludedNo
BrandSimpson

Warranty

Warranty90 Days