Concentric 390 Series High Profile Seat with Suspension & Slide Rails, Foam, Black
Write a Review
|
Questions & Answers (0)
Product Description
A High Profile Suspension Seat made of a Steel Frame of Vacuum-Formed HD Foam. A Retractable Seat Belt which comes with Operator Presence Switch, Adjustable Backrest, Dust Cover, Document Pouch and a Universal Mounting Bracket.
PRICE
$549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/16 in |
| Depth | 24 in |
| Height | 28-13/16 in |
Product Details
| Style | Adjustable Back |
| Type | Seat |
| Material | Foam |
| Color | Black |
| Manufacturers Part Number | 390125BK |
| Brand | Concentric |