- Swivel for Easy/Exit and Operator Positioning built with Steel Pan with Trimmed Edge
- Black molded cushions with a Vinyl cover
- Adjustable arms and Seat Back ( Backward 28 Degrees, Forward 90 Degrees)
- Suspension with weight & 3 Position Height Adjustment
- Also comes with Retractable Seat Belt with slides
- 1-3/4", 2-1/2", 3-1/4" Stroke Depending on Suspension Setting
- Weight Capacity: 110lbs.-286lbs.
- Applications: Loaders, Backhoes, Construction Equipment, Street Maintenance, Utility Tractors, Combines, Cotton Pickers, Sprayers, Forage Harvest, Hay Cuber, Specialty/Industrial Tractors
Concentric 330 Series Full Adjustable Seat with Arm Rests & Suspension, Vinyl, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$729.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 22-1/4 in |
| Height | 34 in |
Product Details
| Style | Adjustable Back |
| Type | Seat |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | 330000BK |
| Brand | Concentric |