- Dynamic Wolfjaw replacement suspension
- Wheel ratchet adjustment
Wolfjaw Dynamic Replacement Suspension, 8-Point Full Brim, Polyester, One Size, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Accessory |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Replacement Suspension |
| Color | Black |
| Manufacturers Part Number | 280-HP1481RS |
| Suspension | Ratchet |
| Brand | Wolfjaw |