Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3197750

MPN #: V2051360U-O/S

Pioneer® 263U Foldable Mesh Cooling Hard Hat Sunshade, One Size, Hi-Vis Yellow/Green

Product Description
This Hi-Vis hard hat sunshade provides quick and easy protection from the sun while working outdoors. It's ideal for construction work, roadside, and any environment where you need to beat the heat.

Features:
  • Made with ultra-cool and breathable polyester tricot material
  • Wraparound design provides 360° protection from the sun and damaging UV rays
  • Contrasting trim with reflective tape provides increased visibility
  • Fits all full brim style hard hats
  • Folds away for easy storage


PRICE
$15.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Shade
Reflective TapeYes
ColorYellow
Series263U
StyleNeck Shade
High VisibilityYes
MaterialPolyester
DescriptionHi-Vis Foldable Cooling Hard Hat Sunshade
Package Quantity1
Manufacturers Part NumberV2051360U-O/S
CoversNeck And Ears
Primary UseHeat Stress Protection
BrandPioneer