- 360° (90°x4) dial display
- Magnetic strip on legs & base for piping applications
- 3-3/16" V-opening with 1-3/8" depth
- Ideal for piping and cylindrical objects
- Heavy-duty center punch for precision marking
- Durable steel construction body
- Supplied in protective case
iGAGING® 360° Magnetic Dial Protractor with Center Punch, Magnetic Legs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 |
| Width | 13/16 in |
| Height | 5-5/16 in |
Product Details
| Type | Protractor |
| Material | Aluminum |
| Graduation | 1 |
| Description | Magnetic Protractor |
| Color | Gray |
| Manufacturers Part Number | 36-MP360 |
| Accuracy | 0.5 °F |
| Brand | iGAGING |