Shurtape, Cloth Duct Tape, Pc 622, Premium Grade, 36mm X 55m, White - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
12.5 mil Premium grade cloth duct tape used for protection of window and door frames during stucco application, high performance motorsports applications, and heavy duty bundling, holding, and splicing. Tested in accordance with UL 723. Flame Spread Index 10; Smoke Development Index 10.
PRICE
$742.80 Sold in packages of 24 / $30.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 yd |
| Width | 1-1/2 in |
| Tensile Force | 34 lbs |
| Adhesion | 56 oz-in |
| Thickness | 12.5 mil |
Product Details
| Type | Premium |
| Color | White |
| Service Temperature Range | 50°F - 200°F |
| Package Quantity | 24 |
| Manufacturers Part Number | PC622 |
| Percent Elongation | 14 |
| Adhesive | Natural Rubber |
| Grade | Premium Grade |
| Brand | Shurtape |