Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB1775798

MPN #: P601S

BVA Hydraulics 36.5 In3 Hydraulic Hand Pump P601S, 1-Speed

Product Description
BVA Hydraulics Model hand Pump features 36.5 in3 oil capacity with two stages pressure rating at 200 PSI and 10,000 PSI.BVA Hydraulics Model lightweight two speed hand pump is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (Sold Separately).With two speed operation, it gives you the ability to increase the productivity and reduce user fatigue. At the same time, the internal pressure relief valve is designed for overload protection. Compare to Enerpac P-39; Compare to SPX Power Team P23.

PRICE
$469.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight14 lbs

Product Details

Manufacturers Part NumberP601S
Internal Pressure at Capacity200 to 10000 psi
DescriptionHydraulic Hand Pump
BrandBVA Hydraulics
Oil Capacity (In³)36.5 in